M12-1.75 x 25 mm. Class 10.9 Furnace Black Coarse Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1733164| Mfr #: 6AB67

$9.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 25 mm.
Screw Grade/Class: Class 10.9
Proof Load: 85,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1733164 Mfr #: 6AB67
Fastener Length: 25 mm.Screw Grade/Class: Class 10.9
Proof Load: 85,000 psiDia./Thread Size: M12-1.75
Head Height: 7.5mmScrew Industry Standards: DIN 933
Basic Material: SteelFastener Finish: Furnace Black
Thread Type: Metric CoarseRockwell Hardness: C32 to C39
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 25mmTensile Strength: 150,800 psi
Head Type: HexHead Width: 19mm
System of Measurement: MetricThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.75, Thread Type UNC (Coarse), Fastener Length 25mm, Min. Thread Length 25mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Furnace Black, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 19mm, Proof Load 85,000 psi, Screw Industry Standards DIN 933, Package Quantity 25

Reviews