M12-1.75 x 25 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1091282| Mfr #: 6AV49

$6.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1091282 Mfr #: 6AV49
Basic Material: SteelHead Height: 7.5mm
System of Measurement: MetricRockwell Hardness: C22 to C32
Fastener Finish: Zinc PlatedHead Width: 19mm
Thread Direction: Right HandTensile Strength: 116, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Class 8.8Fastener Length: 25mm
Screw Industry Standards: DIN 933Dia./Thread Size: M12-1.75
Proof Load: 87, 000 psiMin. Thread Length: 25mm
Thread Type: UNC (Coarse)Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.75, Thread Type UNC (Coarse), Fastener Length 25mm, Min. Thread Length 25mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 19mm, Proof Load 87, 000 psi, Screw Industry Standards DIN 933, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.