M12-1.75 x 35 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1600261| Mfr #: 6AV51

$8.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1600261 Mfr #: 6AV51
Basic Material: SteelTensile Strength: 116, 000 psi
Head Height: 7.5mmFastener Finish: Zinc Plated
Rockwell Hardness: C22 to C32System of Measurement: Metric
Head Width: 19mmScrew Grade/Class: Class 8.8
Item: Hex Head Cap ScrewThread Direction: Right Hand
Head Type: HexProof Load: 87, 000 psi
Min. Thread Length: 35mmThread Type: Metric Coarse
Thread Style: Fully ThreadedFastener Length: 35mm
Screw Industry Standards: DIN 933Dia./Thread Size: M12-1.75
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.75, Thread Type UNC (Coarse), Fastener Length 35mm, Min. Thread Length 35mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 19mm, Proof Load 87,000 psi, Screw Industry Standards DIN 933, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.