JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M12-1.75 x 40 mm. Grade A4 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2261962| Mfr #: 6BB62

$5.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2261962 Mfr #: 6BB62
Fastener Finish: PlainHead Type: Hex
Basic Material: Stainless SteelThread Direction: Right Hand
Item: Hex Head Cap ScrewMin. Thread Length: 40mm
Fastener Length: 40mmHead Width: 19mm
Screw Industry Standards: DIN 933Head Height: 7.5mm
Screw Grade/Class: A4Thread Type: Metric Coarse
Dia./Thread Size: M12-1.75Thread Style: Fully Threaded
System of Measurement: MetricTensile Strength: 101, 500 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.75, Thread Type UNC (Coarse), Fastener Length 40mm, Min. Thread Length 40mm, Basic Material Stainless Steel, Screw Grade/Class A4, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 19mm, Screw Industry Standards DIN 933, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.