HHCS, M12-1.75x50mm, Steel, Furn Blk, PK10

VALUE BRAND| Zoro #: G0957966| Mfr #: 6AE29

$4.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 19mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0957966 Mfr #: 6AE29
Head Type: HexBasic Material: Steel
Head Width: 19mmSystem of Measurement: Metric
Head Height: 7.5mmProof Load: 85,000 psi
Tensile Strength: 150,800 psiRockwell Hardness: C32 to C39
Min. Thread Length: 30mmFastener Finish: Furnace Black
Screw Industry Standards: DIN 931Dia./Thread Size: M12-1.75
Thread Style: Partially ThreadedScrew Grade/Class: Class 10.9
Item: Hex Head Cap ScrewThread Direction: Right Hand
Thread Type: Metric CoarseCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.75, Thread Type UNC (Coarse), Fastener Length 50mm, Min. Thread Length 30mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Furnace Black, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 19mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 10

Product Reviews