M12-1.75 x 50 mm. Class 10.9 Zinc Yellow Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1110532| Mfr #: 6AU25

$5.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1110532 Mfr #: 6AU25
Tensile Strength: 150, 800 psiFastener Finish: Zinc Yellow
Rockwell Hardness: C32 to C39Thread Direction: Right Hand
Thread Style: Partially ThreadedScrew Grade/Class: Class 10.9
Item: Hex Head Cap ScrewThread Type: Metric Coarse
Screw Industry Standards: DIN 931Basic Material: Steel
System of Measurement: MetricProof Load: 85, 000 psi
Head Type: HexFastener Length: 50mm
Dia./Thread Size: M12-1.75Min. Thread Length: 30mm
Head Width: 19mmHead Height: 7.5mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.75, Thread Type UNC (Coarse), Fastener Length 50mm, Min. Thread Length 30mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 19mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 10
Save 15%. Sign up for Z-mail.