M12-1.75 x 60 mm. Grade A4 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2226262| Mfr #: 6BB64

$6.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2226262 Mfr #: 6BB64
Basic Material: Stainless SteelFastener Finish: Plain
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Head Width: 19mmHead Height: 7.5mm
Thread Style: Fully ThreadedTensile Strength: 101, 500 psi
Fastener Length: 60mmScrew Industry Standards: DIN 933
Screw Grade/Class: A4Dia./Thread Size: M12-1.75
System of Measurement: MetricMin. Thread Length: 60mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.75, Thread Type UNC (Coarse), Fastener Length 60mm, Min. Thread Length 60mm, Basic Material Stainless Steel, Screw Grade/Class A4, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 19mm, Screw Industry Standards DIN 933, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.