Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M12-1.75 x 60 mm. Class 10.9 Furnace Black Coarse Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G0638181| Mfr #: 6AE30

$5.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C32 to C39
Min. Thread Length: 30mm
Head Width: 19mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0638181 Mfr #: 6AE30
Rockwell Hardness: C32 to C39Min. Thread Length: 30mm
Head Width: 19mmThread Style: Partially Threaded
Screw Grade/Class: Class 10.9Thread Type: Metric Coarse
Basic Material: SteelTensile Strength: 150,800 psi
Dia./Thread Size: M12-1.75Item: Hex Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Metric
Head Type: HexProof Load: 85,000 psi
Fastener Finish: Furnace BlackHead Height: 7.5mm
Fastener Length: 60 mm.Screw Industry Standards: DIN 931
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.75, Thread Type UNC (Coarse), Fastener Length 60mm, Min. Thread Length 30mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Furnace Black, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 19mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 10

Reviews