JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M12-1.75 x 75 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2298712| Mfr #: 6AY54

$5.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2298712 Mfr #: 6AY54
Screw Grade/Class: Class 8.8Head Type: Hex
Thread Direction: Right HandHead Height: 7.5mm
Fastener Finish: Zinc PlatedTensile Strength: 116, 000 psi
Item: Hex Head Cap ScrewHead Width: 19mm
Basic Material: SteelRockwell Hardness: C22 to C32
System of Measurement: MetricThread Type: Metric Coarse
Thread Style: Partially ThreadedFastener Length: 75mm
Screw Industry Standards: DIN 931Dia./Thread Size: M12-1.75
Proof Load: 85, 000 psiMin. Thread Length: 30mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.75, Thread Type UNC (Coarse), Fastener Length 75mm, Min. Thread Length 30mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 19mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.