Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Plain Stainless Steel, 80mm L, 5 PK (Discontinued)
Mfr # 6BU17
Zoro # G1167792
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.75mm
- Fastener Length 80mm
- Head Width 19mm
- Material Stainless Steel