JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M12-1.75 x 90 mm. Grade A2 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1456612| Mfr #: 6BU18

$8.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1456612 Mfr #: 6BU18
Thread Style: Partially ThreadedThread Type: Metric Coarse
Item: Hex Head Cap ScrewSystem of Measurement: Metric
Screw Industry Standards: DIN 931Thread Direction: Right Hand
Basic Material: Stainless SteelHead Type: Hex
Tensile Strength: 101, 500 psiFastener Finish: Plain
Screw Grade/Class: A2Head Width: 19mm
Head Height: 7.5mmFastener Length: 90mm
Dia./Thread Size: M12-1.75Min. Thread Length: 30mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.75, Thread Type UNC (Coarse), Fastener Length 90mm, Min. Thread Length 30mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 19mm, Screw Industry Standards DIN 931, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.