Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Carbon Steel, 90mm L, 10 PK (Discontinued)
Mfr # 6AY56
Zoro # G2037043
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.75mm
- Fastener Length 90mm
- Head Width 19mm
- Material Carbon Steel