JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M14-1.50 x 40 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0818072| Mfr #: 6BA45

$9.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0818072 Mfr #: 6BA45
Screw Grade/Class: Class 8.8Head Type: Hex
Thread Direction: Right HandHead Height: 8.8mm
Fastener Finish: Zinc PlatedTensile Strength: 116, 000 psi
Item: Hex Head Cap ScrewHead Width: 22mm
Basic Material: SteelRockwell Hardness: C22 to C32
System of Measurement: MetricScrew Industry Standards: DIN 961
Dia./Thread Size: M14-1.50Proof Load: 85, 000 psi
Min. Thread Length: 40mmThread Type: Metric Fine
Thread Style: Fully ThreadedFastener Length: 40mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M14-1.50, Thread Type UNF (Fine), Fastener Length 40mm, Min. Thread Length 40mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 8.8mm, Head Width 22mm, Proof Load 85,000 psi, Screw Industry Standards DIN 961, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.