M14-1.50 x 50 mm. Class 8.8 Zinc Plated Fine Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G0991672| Mfr #: 6BA46

$8.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 50 mm.
Screw Grade/Class: Class 8.8
Proof Load: 85,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0991672 Mfr #: 6BA46
Fastener Length: 50 mm.Screw Grade/Class: Class 8.8
Proof Load: 85,000 psiDia./Thread Size: M14-1.50
Head Height: 8.8mmScrew Industry Standards: DIN 961
Basic Material: SteelFastener Finish: Zinc Plated
Thread Type: Metric FineRockwell Hardness: C22 to C32
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 50mmTensile Strength: 116,000 psi
Head Type: HexHead Width: 22mm
System of Measurement: MetricThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M14-1.50, Thread Type UNF (Fine), Fastener Length 50mm, Min. Thread Length 50mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 8.8mm, Head Width 22mm, Proof Load 85,000 psi, Screw Industry Standards DIN 961, Package Quantity 5

Reviews