JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M14-2.00 x 130 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0286955| Mfr #: 6AY71

$11.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0286955 Mfr #: 6AY71
System of Measurement: MetricItem: Hex Head Cap Screw
Thread Direction: Right HandTensile Strength: 116, 000 psi
Head Type: HexBasic Material: Steel
Rockwell Hardness: C22 to C32Head Height: 8.8mm
Fastener Finish: Zinc PlatedHead Width: 22mm
Screw Grade/Class: Class 8.8Fastener Length: 130mm
Screw Industry Standards: DIN 931Dia./Thread Size: M14-2.00
Proof Load: 85, 000 psiMin. Thread Length: 40mm
Thread Type: Metric CoarseThread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M14-2.00, Thread Type UNC (Coarse), Fastener Length 130mm, Min. Thread Length 40mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 8.8mm, Head Width 22mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.