M14-2.00 x 140 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2434546| Mfr #: 6AY72

$11.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2434546 Mfr #: 6AY72
Thread Direction: Right HandSystem of Measurement: Metric
Basic Material: SteelHead Width: 22mm
Tensile Strength: 116, 000 psiFastener Finish: Zinc Plated
Head Height: 8.8mmItem: Hex Head Cap Screw
Screw Grade/Class: Class 8.8Rockwell Hardness: C22 to C32
Head Type: HexDia./Thread Size: M14-2.00
Proof Load: 85, 000 psiMin. Thread Length: 40mm
Thread Type: UNC (Coarse)Thread Style: Partially Threaded
Fastener Length: 140mmScrew Industry Standards: DIN 931
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M14-2.00, Thread Type UNC (Coarse), Fastener Length 140mm, Min. Thread Length 40mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 8.8mm, Head Width 22mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 5
Save 15%. Sign up for Z-mail.