JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M14-2.00 x 40 mm. Class 10.9 Zinc Yellow Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1663295| Mfr #: 6AJ12

$11.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1663295 Mfr #: 6AJ12
Tensile Strength: 150, 800 psiScrew Industry Standards: DIN 933
System of Measurement: MetricScrew Grade/Class: Class 10.9
Rockwell Hardness: C32 to C39Head Type: Hex
Thread Direction: Right HandItem: Hex Head Cap Screw
Thread Type: Metric CoarseBasic Material: Steel
Proof Load: 85, 000 psiThread Style: Fully Threaded
Fastener Finish: Zinc YellowDia./Thread Size: M14-2.00
Min. Thread Length: 40mmHead Width: 22mm
Head Height: 8.8mmFastener Length: 40mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M14-2.00, Thread Type UNC (Coarse), Fastener Length 40mm, Min. Thread Length 40mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 8.8mm, Head Width 22mm, Proof Load 85,000 psi, Screw Industry Standards DIN 933, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.