JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M14-2.00 x 45 mm. Class 10.9 Zinc Yellow Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0277164| Mfr #: 6AJ17

$11.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0277164 Mfr #: 6AJ17
Thread Style: Fully ThreadedThread Type: Metric Coarse
Item: Hex Head Cap ScrewSystem of Measurement: Metric
Proof Load: 85, 000 psiScrew Industry Standards: DIN 933
Thread Direction: Right HandRockwell Hardness: C32 to C39
Head Type: HexTensile Strength: 150, 800 psi
Fastener Finish: Zinc YellowScrew Grade/Class: Class 10.9
Basic Material: SteelDia./Thread Size: M14-2.00
Min. Thread Length: 45mmHead Width: 22mm
Head Height: 8.8mmFastener Length: 45mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M14-2.00, Thread Type UNC (Coarse), Fastener Length 45mm, Min. Thread Length 45mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 8.8mm, Head Width 22mm, Proof Load 85,000 psi, Screw Industry Standards DIN 933, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.