20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

M14-2.00 x 45 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1750086| Mfr #: 6AV61

$7.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1750086 Mfr #: 6AV61
Basic Material: SteelHead Height: 8.8mm
System of Measurement: MetricRockwell Hardness: C22 to C32
Fastener Finish: Zinc PlatedHead Width: 22mm
Thread Direction: Right HandTensile Strength: 116, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Class 8.8Screw Industry Standards: DIN 933
Dia./Thread Size: M14-2.00Proof Load: 87, 000 psi
Min. Thread Length: 45mmThread Type: UNC (Coarse)
Thread Style: Fully ThreadedFastener Length: 45mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M14-2.00, Thread Type UNC (Coarse), Fastener Length 45mm, Min. Thread Length 45mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 8.8mm, Head Width 22mm, Proof Load 87,000 psi, Screw Industry Standards DIN 933, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.