M14-2.00 x 60 mm. Class 10.9 Furnace Black Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1366811| Mfr #: 6AB77

$10.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1366811 Mfr #: 6AB77
Item: Hex Head Cap ScrewHead Type: Hex
Fastener Finish: Furnace BlackThread Style: Fully Threaded
Tensile Strength: 150, 800 psiScrew Grade/Class: Class 10.9
Rockwell Hardness: C32 to C39Screw Industry Standards: DIN 933
Thread Direction: Right HandBasic Material: Steel
System of Measurement: MetricFastener Length: 60mm
Dia./Thread Size: M14-2.00Proof Load: 85, 000 psi
Min. Thread Length: 60mmHead Width: 22mm
Head Height: 8.8mmThread Type: Metric Coarse
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M14-2.00, Thread Type UNC (Coarse), Fastener Length 60mm, Min. Thread Length 60mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Furnace Black, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 8.8mm, Head Width 22mm, Proof Load 85,000 psi, Screw Industry Standards DIN 933, Package Quantity 10
Save 15%. Sign up for Z-mail.