M14-2.00 x 60 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 10 pk.

VALUE BRAND |Zoro #: G2139155|Mfr #: 6AY65

$9.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2139155 Mfr #: 6AY65
Basic Material: SteelHead Height: 8.8mm
System of Measurement: MetricRockwell Hardness: C22 to C32
Fastener Finish: Zinc PlatedHead Width: 22mm
Thread Direction: Right HandTensile Strength: 116, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Class 8.8Thread Type: UNC (Coarse)
Fastener Length: 60mmThread Style: Partially Threaded
Screw Industry Standards: DIN 931Dia./Thread Size: M14-2.00
Proof Load: 85, 000 psiMin. Thread Length: 34mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M14-2.00, Thread Type UNC (Coarse), Fastener Length 60mm, Min. Thread Length 34mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 8.8mm, Head Width 22mm, Proof Load 85, 000 psi, Screw Industry Standards DIN 931, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.