M14-2.00 x 70 mm. Class 10.9 Furnace Black Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0813775| Mfr #: 6AE39

$6.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0813775 Mfr #: 6AE39
Thread Type: UNC (Coarse)Tensile Strength: 150, 800 psi
Rockwell Hardness: C32 to C39Proof Load: 85, 000 psi
Screw Industry Standards: DIN 931Fastener Finish: Furnace Black
Basic Material: SteelHead Type: Hex
System of Measurement: MetricScrew Grade/Class: Class 10.9
Thread Style: Partially ThreadedThread Direction: Right Hand
Item: Hex Head Cap ScrewFastener Length: 70mm
Dia./Thread Size: M14-2.00Min. Thread Length: 34mm
Head Width: 22mmHead Height: 8.8mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M14-2.00, Thread Type UNC (Coarse), Fastener Length 70mm, Min. Thread Length 34mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Furnace Black, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 8.8mm, Head Width 22mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 5
Save 15%. Sign up for Z-mail.