M14-2.00 x 70 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1679806| Mfr #: 6AY66

$10.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1679806 Mfr #: 6AY66
Basic Material: SteelHead Height: 8.8mm
System of Measurement: MetricDia./Thread Size: M14-2.00
Head Width: 22mmThread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewProof Load: 85, 000 psi
Fastener Length: 70mmScrew Industry Standards: DIN 931
Screw Grade/Class: Class 8.8Fastener Finish: Zinc Plated
Min. Thread Length: 34mmRockwell Hardness: C22 to C32
Thread Style: Partially ThreadedTensile Strength: 116, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M14-2.00, Thread Type UNC (Coarse), Fastener Length 70mm, Min. Thread Length 34mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 8.8mm, Head Width 22mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.