M14-2.00 x 80 mm. Class 10.9 Furnace Black Coarse Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G1722664| Mfr #: 6AE40

$7.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C32 to C39
Min. Thread Length: 34mm
Head Width: 22mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1722664 Mfr #: 6AE40
Rockwell Hardness: C32 to C39Min. Thread Length: 34mm
Head Width: 22mmThread Style: Partially Threaded
Screw Grade/Class: Class 10.9Thread Type: Metric Coarse
Basic Material: SteelTensile Strength: 150,800 psi
Dia./Thread Size: M14-2.00Item: Hex Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Metric
Head Type: HexProof Load: 85,000 psi
Fastener Finish: Furnace BlackHead Height: 8.8mm
Fastener Length: 80 mm.Screw Industry Standards: DIN 931
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M14-2.00, Thread Type UNC (Coarse), Fastener Length 80mm, Min. Thread Length 34mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Furnace Black, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 8.8mm, Head Width 22mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 5

Reviews