M14-2.00 x 80 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0992817| Mfr #: 6AY67

$5.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0992817 Mfr #: 6AY67
Basic Material: SteelHead Height: 8.8mm
System of Measurement: MetricDia./Thread Size: M14-2.00
Head Width: 22mmThread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewProof Load: 85, 000 psi
Fastener Finish: Zinc PlatedMin. Thread Length: 34mm
Rockwell Hardness: C22 to C32Thread Style: Partially Threaded
Tensile Strength: 116, 000 psiFastener Length: 80mm
Screw Industry Standards: DIN 931Screw Grade/Class: Class 8.8
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M14-2.00, Thread Type UNC (Coarse), Fastener Length 80mm, Min. Thread Length 34mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 8.8mm, Head Width 22mm, Proof Load 85, 000 psi, Screw Industry Standards DIN 931, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.