M16-2.00 x 100 mm. Grade A4 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G0347715| Mfr #: 6BB76

$4.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0347715 Mfr #: 6BB76
Basic Material: Stainless SteelFastener Finish: Plain
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Thread Style: Fully ThreadedTensile Strength: 101, 500 psi
Fastener Length: 100mmScrew Industry Standards: DIN 933
Screw Grade/Class: A4Dia./Thread Size: M16-2.00
System of Measurement: MetricMin. Thread Length: 100mm
Head Width: 24mmHead Height: 10mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M16-2.00, Thread Type UNC (Coarse), Fastener Length 100mm, Min. Thread Length 100mm, Basic Material Stainless Steel, Screw Grade/Class A4, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 10mm, Head Width 24mm, Screw Industry Standards DIN 933

Product Reviews

Save 15%. Sign up for Z-mail.