KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M16-2.00 x 110 mm. Class 10.9 Furnace Black Coarse Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G1162524| Mfr #: 6AE49

$9.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 110 mm.
Screw Grade/Class: Class 10.9
Proof Load: 85,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1162524 Mfr #: 6AE49
Fastener Length: 110 mm.Screw Grade/Class: Class 10.9
Proof Load: 85,000 psiDia./Thread Size: M16-2.00
Head Height: 10mmScrew Industry Standards: DIN 931
Basic Material: SteelFastener Finish: Furnace Black
Thread Type: Metric CoarseRockwell Hardness: C32 to C39
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 38mmTensile Strength: 150,800 psi
Head Type: HexHead Width: 24mm
System of Measurement: MetricThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Furnace Black, Dia./Thread Size M16-2.00, Fastener Length 110mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 38mm, Head Height 10mm, Head Width 24mm, Proof Load 85,000 psi, Tensile Strength 150,800 psi, Rockwell Hardness C32 to C39

Reviews