20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

M16-2.00 x 140 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2107551| Mfr #: 6AY85

$10.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2107551 Mfr #: 6AY85
Basic Material: SteelHead Height: 10mm
System of Measurement: MetricDia./Thread Size: M16-2.00
Rockwell Hardness: C22 to C32Fastener Finish: Zinc Plated
Head Width: 24mmThread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 116, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Class 8.8Thread Style: Partially Threaded
Fastener Length: 140mmScrew Industry Standards: DIN 931
Proof Load: 85, 000 psiMin. Thread Length: 44mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M16-2.00, Thread Type UNC (Coarse), Fastener Length 140mm, Min. Thread Length 44mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 10mm, Head Width 24mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.