JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M16-2.00 x 25 mm. Grade A4 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G1995156| Mfr #: 6BB68

$2.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1995156 Mfr #: 6BB68
Head Type: HexBasic Material: Stainless Steel
Fastener Finish: PlainItem: Hex Head Cap Screw
Thread Direction: Right HandScrew Industry Standards: DIN 933
Screw Grade/Class: A4Dia./Thread Size: M16-2.00
System of Measurement: MetricMin. Thread Length: 25mm
Head Width: 24mmHead Height: 10mm
Thread Type: Metric CoarseThread Style: Fully Threaded
Tensile Strength: 101, 500 psiFastener Length: 25mm
Country of Origin (subject to change): Unknown

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M16-2.00, Thread Type UNC (Coarse), Fastener Length 25mm, Min. Thread Length 25mm, Basic Material Stainless Steel, Screw Grade/Class A4, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 10mm, Head Width 24mm, Screw Industry Standards DIN 933

Product Reviews

Save 15%. Sign up for Z-mail.