JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M16-2.00 x 30 mm. Grade A2 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1414682| Mfr #: 6BE79

$7.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1414682 Mfr #: 6BE79
Head Height: 10mmThread Type: Metric Coarse
Head Width: 24mmScrew Industry Standards: DIN 933
Fastener Finish: PlainThread Direction: Right Hand
Basic Material: Stainless SteelItem: Hex Head Cap Screw
Thread Style: Fully ThreadedTensile Strength: 101, 500 psi
Head Type: HexScrew Grade/Class: A2
Dia./Thread Size: M16-2.00System of Measurement: Metric
Fastener Length: 30mmMin. Thread Length: 30mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M16-2.00, Thread Type UNC (Coarse), Fastener Length 30mm, Min. Thread Length 30mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 10mm, Head Width 24mm, Screw Industry Standards DIN 933, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.