JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M16-2.00 x 35 mm. Grade A2 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0972097| Mfr #: 6BE80

$7.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0972097 Mfr #: 6BE80
Item: Hex Head Cap ScrewTensile Strength: 101, 500 psi
Head Type: HexThread Style: Fully Threaded
Basic Material: Stainless SteelThread Direction: Right Hand
Dia./Thread Size: M16-2.00Fastener Finish: Plain
Head Height: 10mmHead Width: 24mm
Thread Type: Metric CoarseSystem of Measurement: Metric
Screw Industry Standards: DIN 933Screw Grade/Class: A2
Fastener Length: 35mmMin. Thread Length: 35mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M16-2.00, Thread Type UNC (Coarse), Fastener Length 35mm, Min. Thread Length 35mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 10mm, Head Width 24mm, Screw Industry Standards DIN 933, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.