M16-2.00 x 45 mm. Class 10.9 Zinc Yellow Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0894092| Mfr #: 6AJ39

$7.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0894092 Mfr #: 6AJ39
Basic Material: SteelSystem of Measurement: Metric
Rockwell Hardness: C32 to C39Fastener Finish: Zinc Yellow
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 150, 800 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Class 10.9
Screw Industry Standards: DIN 933Proof Load: 85, 000 psi
Thread Style: Fully ThreadedFastener Length: 45mm
Dia./Thread Size: M16-2.00Min. Thread Length: 45mm
Head Width: 24mmHead Height: 10mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M16-2.00, Thread Type UNC (Coarse), Fastener Length 45mm, Min. Thread Length 45mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 10mm, Head Width 24mm, Proof Load 85,000 psi, Screw Industry Standards DIN 933, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.