M16-2.00 x 50 mm. Grade A2 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND |Zoro #: G0266725|Mfr #: 6BE83

$8.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0266725 Mfr #: 6BE83
Basic Material: Stainless SteelHead Height: 10mm
System of Measurement: MetricDia./Thread Size: M16-2.00
Fastener Finish: PlainHead Width: 24mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 101, 500 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: A2
Screw Industry Standards: DIN 933Thread Style: Fully Threaded
Fastener Length: 50mmMin. Thread Length: 50mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M16-2.00, Thread Type UNC (Coarse), Fastener Length 50mm, Min. Thread Length 50mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 10mm, Head Width 24mm, Screw Industry Standards DIN 933, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.