M16-2.00 x 50 mm. Class 10.9 Furnace Black Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2400675| Mfr #: 6AB82

$9.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2400675 Mfr #: 6AB82
Basic Material: SteelHead Height: 10mm
System of Measurement: MetricDia./Thread Size: M16-2.00
Rockwell Hardness: C32 to C39Head Width: 24mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 150, 800 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Class 10.9
Proof Load: 85, 000 psiFastener Length: 50mm
Screw Industry Standards: DIN 933Fastener Finish: Furnace Black
Min. Thread Length: 50mmThread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M16-2.00, Thread Type UNC (Coarse), Fastener Length 50mm, Min. Thread Length 50mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Furnace Black, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 10mm, Head Width 24mm, Proof Load 85,000 psi, Screw Industry Standards DIN 933, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.