M16-2.00 x 60 mm. Grade A2 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1090582| Mfr #: 6BU27

$9.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1090582 Mfr #: 6BU27
Basic Material: Stainless SteelSystem of Measurement: Metric
Fastener Finish: PlainThread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 101, 500 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: A2Screw Industry Standards: DIN 931
Thread Style: Partially ThreadedMin. Thread Length: 38mm
Head Width: 24mmHead Height: 10mm
Fastener Length: 60mmDia./Thread Size: M16-2.00
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M16-2.00, Thread Type UNC (Coarse), Fastener Length 60mm, Min. Thread Length 38mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 10mm, Head Width 24mm, Screw Industry Standards DIN 931, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.