M16-2.00 x 60 mm. Class 10.9 Zinc Yellow Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0891536| Mfr #: 6AU40

$5.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0891536 Mfr #: 6AU40
Basic Material: SteelHead Height: 10mm
System of Measurement: MetricDia./Thread Size: M16-2.00
Rockwell Hardness: C32 to C39Head Width: 24mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 150, 800 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Class 10.9
Proof Load: 85, 000 psiMin. Thread Length: 38mm
Thread Style: Partially ThreadedFastener Length: 60mm
Screw Industry Standards: DIN 931Fastener Finish: Zinc Yellow
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M16-2.00, Thread Type UNC (Coarse), Fastener Length 60mm, Min. Thread Length 38mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 10mm, Head Width 24mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.