M16-2.00 x 60 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2131656| Mfr #: 6AY76

$8.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2131656 Mfr #: 6AY76
System of Measurement: MetricDia./Thread Size: M16-2.00
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewBasic Material: Steel
Head Width: 24mmRockwell Hardness: C22 to C32
Fastener Finish: Zinc PlatedScrew Grade/Class: Class 8.8
Head Height: 10mmTensile Strength: 116, 000 psi
Thread Type: Metric CoarseThread Style: Partially Threaded
Fastener Length: 60mmScrew Industry Standards: DIN 931
Proof Load: 85, 000 psiMin. Thread Length: 38mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M16-2.00, Thread Type UNC (Coarse), Fastener Length 60mm, Min. Thread Length 38mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 10mm, Head Width 24mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 10
Save 15%. Sign up for Z-mail.