M16-2.00 x 70 mm. Class 10.9 Furnace Black Coarse Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G0674746| Mfr #: 6AE45

$4.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C32 to C39
Min. Thread Length: 38mm
Head Width: 24mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0674746 Mfr #: 6AE45
Rockwell Hardness: C32 to C39Min. Thread Length: 38mm
Head Width: 24mmThread Style: Partially Threaded
Screw Grade/Class: Class 10.9Thread Type: Metric Coarse
Basic Material: SteelTensile Strength: 150,800 psi
Dia./Thread Size: M16-2.00Item: Hex Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Metric
Head Type: HexProof Load: 85,000 psi
Fastener Finish: Furnace BlackHead Height: 10mm
Fastener Length: 70 mm.Screw Industry Standards: DIN 931
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M16-2.00, Thread Type UNC (Coarse), Fastener Length 70mm, Min. Thread Length 38mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Furnace Black, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 10mm, Head Width 24mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 5

Reviews