Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Plain Stainless Steel, 80mm L (Discontinued)
Mfr # 6BB74
Zoro # G0267355
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 2mm
- Fastener Length 80mm
- Head Width 24mm
- Material Stainless Steel