M16-2.00 x 80 mm. Class 10.9 Zinc Yellow Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0283193| Mfr #: 6AU42

$6.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0283193 Mfr #: 6AU42
Basic Material: SteelSystem of Measurement: Metric
Rockwell Hardness: C32 to C39Fastener Finish: Zinc Yellow
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 150, 800 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Class 10.9
Screw Industry Standards: DIN 931Proof Load: 85, 000 psi
Thread Style: Partially ThreadedFastener Length: 80mm
Dia./Thread Size: M16-2.00Min. Thread Length: 38mm
Head Width: 24mmHead Height: 10mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M16-2.00, Thread Type UNC (Coarse), Fastener Length 80mm, Min. Thread Length 38mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 10mm, Head Width 24mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.