M16-2.00 x 90 mm. Grade A4 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G2138866| Mfr #: 6BB75

$4.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2138866 Mfr #: 6BB75
Basic Material: Stainless SteelFastener Finish: Plain
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Head Height: 10mmThread Style: Fully Threaded
Tensile Strength: 101, 500 psiFastener Length: 90mm
Screw Industry Standards: DIN 933Screw Grade/Class: A4
Dia./Thread Size: M16-2.00System of Measurement: Metric
Min. Thread Length: 90mmHead Width: 24mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M16-2.00, Thread Type UNC (Coarse), Fastener Length 90mm, Min. Thread Length 90mm, Basic Material Stainless Steel, Screw Grade/Class A4, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 10mm, Head Width 24mm, Screw Industry Standards DIN 933

Product Reviews

Save 15%. Sign up for Z-mail.