M16-2.00 x 90 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0558573| Mfr #: 6AY80

$5.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0558573 Mfr #: 6AY80
Basic Material: SteelHead Height: 10mm
System of Measurement: MetricDia./Thread Size: M16-2.00
Rockwell Hardness: C22 to C32Fastener Finish: Zinc Plated
Head Width: 24mmThread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 116, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Class 8.8Fastener Length: 90mm
Screw Industry Standards: DIN 931Proof Load: 85, 000 psi
Min. Thread Length: 38mmThread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M16-2.00, Thread Type UNC (Coarse), Fastener Length 90mm, Min. Thread Length 38mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 10mm, Head Width 24mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.