M18-2.50 x 100 mm. Class 10.9 Furnace Black Coarse Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G1710852| Mfr #: 6AE51

$20.74 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 100 mm.
Screw Grade/Class: Class 10.9
Proof Load: 85,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1710852 Mfr #: 6AE51
Fastener Length: 100 mm.Screw Grade/Class: Class 10.9
Proof Load: 85,000 psiDia./Thread Size: M18-2.50
Head Height: 11.5mmScrew Industry Standards: DIN 931
Basic Material: SteelFastener Finish: Furnace Black
Thread Type: Metric CoarseRockwell Hardness: C32 to C39
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 42mmTensile Strength: 150,800 psi
Head Type: HexHead Width: 27mm
System of Measurement: MetricThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Furnace Black, Dia./Thread Size M18-2.50, Fastener Length 100mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 42mm, Head Height 11.5mm, Head Width 27mm, Proof Load 85,000 psi, Tensile Strength 150,800 psi, Rockwell Hardness C32 to C39

Reviews