15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

M18-2.50 x 40 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2338761| Mfr #: 6AV79

$17.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2338761 Mfr #: 6AV79
Basic Material: SteelHead Height: 11.5mm
System of Measurement: MetricDia./Thread Size: M18-2.50
Rockwell Hardness: C23 to C34Fastener Finish: Zinc Plated
Head Width: 27mmThread Type: UNC (Coarse)
Thread Direction: Right HandFastener Length: 40mm
Tensile Strength: 120, 350 psiHead Type: Hex
Min. Thread Length: 40mmItem: Hex Head Cap Screw
Screw Grade/Class: Class 8.8Screw Industry Standards: DIN 933
Proof Load: 87, 000 psiThread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M18-2.50, Thread Type UNC (Coarse), Fastener Length 40mm, Min. Thread Length 40mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 11.5mm, Head Width 27mm, Proof Load 87, 000 psi, Screw Industry Standards DIN 933, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.