M20-2.50 x 110 mm. Class 10.9 Zinc Yellow Hex Head Cap Screw

VALUE BRAND| Zoro #: G1083354| Mfr #: 154125

$3.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1083354 Mfr #: 154125
Head Height: 12.5mmSystem of Measurement: Metric
Dia./Thread Size: M20-2.50Head Width: 30mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Fastener Length: 110mmScrew Industry Standards: DIN 931
Screw Grade/Class: Class 10.9Fastener Finish: Zinc Yellow
Basic Material: SteelMin. Thread Length: 46mm
Thread Style: Partially ThreadedTensile Strength: 150, 800 psi
Proof Load: 85, 000 psiRockwell Hardness: C32 to C39
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M20-2.50, Thread Type UNC (Coarse), Fastener Length 110mm, Min. Thread Length 46mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 12.5mm, Head Width 30mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931

Product Reviews

Save 15%. Sign up for Z-mail.