Zoro Select
Class 10.9, M20 Hex Head Cap Screw, Black Oxide Steel, 110 mm L
Mfr # 04100.200.110
Zoro # G0755413
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Width 30 mm
- Drive External Hex
- Material Grade/Class Class 10.9
- Material Steel
Explore More Products
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 90 mm L, 5 PK M55000.160.0090
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK U01000.043.0150
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4 in L, 5 PK U04360.062.0400
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2 in L, 25 PK U04114.043.0200
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5-1/2 in L, 10 PK U04104.037.0550
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4-1/4 in L, 20 PK B01200.087.0425
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L U01000.112.0850
- ZORO SELECT Hex Bolt, PK100 WWG-BLT10454
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 4 in L U04100.150.0400
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK U04000.062.0300
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 150 PK B01200.050.0175
- Zoro Select Hex Head Cap Screws