M20-2.50 x 120 mm. Grade A2 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G2222306| Mfr #: 6BU38

$5.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2222306 Mfr #: 6BU38
Head Height: 12.5mmSystem of Measurement: Metric
Dia./Thread Size: M20-2.50Head Width: 30mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Fastener Length: 120mmScrew Industry Standards: DIN 931
Screw Grade/Class: A2Fastener Finish: Plain
Basic Material: Stainless SteelMin. Thread Length: 46mm
Thread Style: Partially ThreadedTensile Strength: 101, 500 psi
Country of Origin (subject to change): Unknown

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M20-2.50, Thread Type UNC (Coarse), Fastener Length 120mm, Min. Thread Length 46mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 12.5mm, Head Width 30mm, Screw Industry Standards DIN 931

Product Reviews

Save 15%. Sign up for Z-mail.