M20-2.50 x 120 mm. Class 10.9 Furnace Black Hex Head Cap Screw

VALUE BRAND| Zoro #: G1763535| Mfr #: 04100.200.120

$3.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1763535 Mfr #: 04100.200.120
Head Height: 12.5mmSystem of Measurement: Metric
Dia./Thread Size: M20-2.50Head Width: 30mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Min. Thread Length: 46mmThread Style: Partially Threaded
Tensile Strength: 150, 800 psiProof Load: 85, 000 psi
Rockwell Hardness: C32 to C39Fastener Length: 120mm
Screw Industry Standards: DIN 931Screw Grade/Class: Class 10.9
Fastener Finish: Furnace BlackBasic Material: Steel
Country of Origin (subject to change): China

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M20-2.50, Thread Type UNC (Coarse), Fastener Length 120mm, Min. Thread Length 46mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Furnace Black, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 12.5mm, Head Width 30mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931

Product Reviews

Save 15%. Sign up for Z-mail.