M20-2.50 x 150 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1596411| Mfr #: 6AY97

$15.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1596411 Mfr #: 6AY97
Basic Material: SteelHead Height: 12.5mm
System of Measurement: MetricDia./Thread Size: M20-2.50
Fastener Finish: Zinc PlatedHead Width: 30mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 120, 350 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Class 8.8
Min. Thread Length: 52mmRockwell Hardness: C23 to C34
Thread Style: Partially ThreadedFastener Length: 150mm
Screw Industry Standards: DIN 931Proof Load: 85, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M20-2.50, Thread Type UNC (Coarse), Fastener Length 150mm, Min. Thread Length 52mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 12.5mm, Head Width 30mm, Proof Load 85, 000 psi, Screw Industry Standards DIN 931, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.