M20-2.50 x 160 mm. Class 8.8 Zinc Plated Hex Head Cap Screw

VALUE BRAND| Zoro #: G0750933| Mfr #: 6AY98

$3.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0750933 Mfr #: 6AY98
Head Height: 12.5mmSystem of Measurement: Metric
Dia./Thread Size: M20-2.50Head Width: 30mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Thread Style: Partially ThreadedTensile Strength: 120, 350 psi
Proof Load: 85, 000 psiRockwell Hardness: C23 to C34
Fastener Length: 160mmScrew Industry Standards: DIN 931
Screw Grade/Class: Class 8.8Fastener Finish: Zinc Plated
Basic Material: SteelMin. Thread Length: 52mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M20-2.50, Thread Type UNC (Coarse), Fastener Length 160mm, Min. Thread Length 52mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 12.5mm, Head Width 30mm, Proof Load 85, 000 psi, Screw Industry Standards DIN 931

Product Reviews

Save 15%. Sign up for Z-mail.